WorkTable, Silver, 36inD, 60inW

  • Mfr # TH2G-365
  • Zoro # G523360022
product price: 
$
1,020.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustability
Adjustable Height
Number of Drawers
0
Maximum Shelf Load Capacity
350
Frame Construction
Welded Only
Overall Width
60 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TH2G-365
Zoro #
G523360022
UPC #
747545 15821 5
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Overall Width
60 in
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Minimum Adjustable Height
35 1/2 in
Non-Metal Top Thickness
1 3/4 in
Overall Depth
36 in
Work Surface Depth
36 in
Work Surface Width
60 in

Details

Number of Drawers
0
Maximum Shelf Load Capacity
350
Frame Construction
Welded Only
Assembly
Unassembled
Included Components
Side and Rear Crossrails
Number of Bins
0
Expandable Work Surface
No
Standards
NSF
Item
Work Table
Frame Material Finish
Galvanized
For Environment
Food Industry
Number of Flow Rails
0
Number of Shelves
0
Portability
Stationary
NSF Certified
NSF Certified
Unit Type
Not Expandable or Modular
For Location
Indoor
Frame Material
Steel
Foot Type
Adjustable Bullet Feet
Top Material
Hard Maple Wood
Frame Metal Material Gauge
12 ga
Overall Load Capacity
704 lb
Color
Silver
Edge Shape
Square
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 36 in

Ratings & reviews