Shop ADVANCE TABCO

WorkTable, Silver, 36inD, 60inW

  • Mfr # TH2S-365
  • Zoro # G023359007

product price: 
$
1,515.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
0
Portability
Stationary
Foot Type
Adjustable Bullet Feet
Height Adjustability
Adjustable Height
For Environment
Food Industry
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TH2S-365
Zoro #
G023359007
UPC #
747545 15843 7
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Width
60 in
Overall Depth
36 in
Height Adjustment Increments
1/2 in
Work Surface Width
60 in
Work Surface Depth
36 in
Non-Metal Top Thickness
1 3/4 in

Details

Number of Drawers
0
Portability
Stationary
Foot Type
Adjustable Bullet Feet
For Environment
Food Industry
For Location
Indoor
Color
Silver
Standards
NSF
Overall Load Capacity
704 lb
Frame Construction
Welded Only
Frame Metal Material Gauge
12 ga
Edge Shape
Square
NSF Certified
NSF Certified
Included Components
Side and Rear Crossrails
Number of Flow Rails
0
Item
Work Table
Frame Material
Stainless Steel
Maximum Shelf Load Capacity
350
Number of Bins
0
Expandable Work Surface
No
Top Material
Hard Maple Wood
Assembly
Unassembled
Unit Type
Not Expandable or Modular
Number of Shelves
0
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 36 in, Overall Fixed Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.