Shop ADVANCE TABCO

WorkTable, Silver, 36inD, 72inW

  • Mfr # H2S-366
  • Zoro # G823358330

product price: 
$
1,769.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Stainless Steel
Included Components
Lower Shelf
Height Adjustment Increments
1/2 in
Standards
NSF
Maximum Adjustable Height
36 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2S-366
Zoro #
G823358330
UPC #
747545 13476 9
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Work Surface Depth
36 in
Work Surface Width
72 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustability
Adjustable Height
Overall Depth
36 in
Minimum Adjustable Height
35 1/2 in
Overall Width
72 in
Height Adjustment Mechanism
Adjustable Foot
Fits Chest Size
Under Shelf is Adjustable

Details

Frame Material
Stainless Steel
Included Components
Lower Shelf
Standards
NSF
Expandable Work Surface
No
Top Material
Laminated Maple Wood
Number of Flow Rails
0
Overall Load Capacity
630 lb
Foot Type
Adjustable Bullet Feet
Maximum Shelf Load Capacity
250
Frame Metal Material Gauge
12 ga
For Location
Indoor
Number of Shelves
1
NSF Certified
NSF Certified
Number of Bins
0
Item
Work Table
For Environment
Food Industry
Features
Under Shelf is Adjustable
Number of Drawers
0
Assembly
Unassembled
Color
Silver
Frame Construction
Welded Only
Portability
Stationary
Edge Shape
Square
Unit Type
Not Expandable or Modular
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.