Shop ADVANCE TABCO

WorkTable, Silver, 36inD, 72inW

  • Mfr # TH2S-366
  • Zoro # G223358060

product price: 
$
1,705.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

For Location
Indoor
Work Surface Width
72 in
Frame Metal Material Gauge
12 ga
Maximum Shelf Load Capacity
250
Assembly
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TH2S-366
Zoro #
G223358060
UPC #
747545 15844 4
Country of Origin
United States

Dimensions

Work Surface Width
72 in
Overall Width
72 in
Minimum Adjustable Height
35 1/2 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
36 in
Height Adjustability
Adjustable Height
Overall Depth
36 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in

Details

For Location
Indoor
Item
Work Table
Frame Metal Material Gauge
12 ga
Maximum Shelf Load Capacity
250
Assembly
Unassembled
Top Material
Hard Maple Wood
Number of Flow Rails
0
Expandable Work Surface
No
Frame Material
Stainless Steel
Color
Silver
Unit Type
Not Expandable or Modular
For Environment
Food Industry
Number of Bins
0
Number of Shelves
0
Frame Construction
Welded Only
Number of Drawers
0
Edge Shape
Square
Portability
Stationary
Foot Type
Adjustable Bullet Feet
NSF Certified
NSF Certified
Overall Load Capacity
528 lb
Included Components
Side and Rear Crossrails
Standards
NSF
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 36 in, Overall Fixed Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.