Shop ADVANCE TABCO

WorkTable, Silver, 36inD, 84inW

  • Mfr # H2S-367
  • Zoro # G623357335

product price: 
$
2,232.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Work Surface Width
84 in
Expandable Work Surface
No
Unit Type
Not Expandable or Modular
Maximum Adjustable Height
36 1/2 in
Number of Shelves
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2S-367
Zoro #
G623357335
UPC #
747545 13477 6
Country of Origin
United States

Dimensions

Work Surface Width
84 in
Maximum Adjustable Height
36 1/2 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustability
Adjustable Height
Work Surface Depth
36 in
Overall Depth
36 in
Overall Width
84 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Fits Chest Size
Under Shelf is Adjustable

Details

Expandable Work Surface
No
Unit Type
Not Expandable or Modular
Number of Shelves
1
Frame Metal Material Gauge
12 ga
Portability
Stationary
Assembly
Unassembled
Features
Under Shelf is Adjustable
Number of Bins
0
Number of Drawers
0
Number of Flow Rails
0
Maximum Shelf Load Capacity
250
Color
Silver
For Environment
Food Industry
Edge Shape
Square
For Location
Indoor
Frame Material
Stainless Steel
Foot Type
Adjustable Bullet Feet
Item
Work Table
Included Components
Lower Shelf
Frame Construction
Welded Only
NSF Certified
NSF Certified
Standards
NSF
Top Material
Laminated Maple Wood
Overall Load Capacity
630 lb
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.