WorkTable, Silver, 36inD, 96inW

  • Mfr # H2G-368
  • Zoro # G323353873
product price: 
$
1,715.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Flow Rails
0
Unit Type
Not Expandable or Modular
Frame Material Finish
Galvanized
Overall Depth
36 in
Frame Metal Material Gauge
12 ga
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2G-368
Zoro #
G323353873
UPC #
747545 13453 0
Country of Origin
United States

Dimensions

Overall Depth
36 in
Height Adjustability
Adjustable Height
Work Surface Depth
36 in
Non-Metal Top Thickness
1 3/4 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Overall Width
96 in
Work Surface Width
96 in
Height Adjustment Mechanism
Adjustable Foot
Fits Chest Size
Under Shelf is Adjustable

Details

Number of Flow Rails
0
Unit Type
Not Expandable or Modular
Frame Material Finish
Galvanized
Frame Metal Material Gauge
12 ga
Maximum Shelf Load Capacity
200
Standards
NSF
Assembly
Unassembled
For Location
Indoor
Foot Type
Adjustable Bullet Feet
Included Components
Lower Shelf
NSF Certified
NSF Certified
Number of Drawers
0
For Environment
Food Industry
Edge Shape
Square
Frame Construction
Welded Only
Item
Work Table
Color
Silver
Portability
Stationary
Overall Load Capacity
1,260 lb
Features
Under Shelf is Adjustable
Expandable Work Surface
No
Frame Material
Steel
Top Material
Laminated Maple Wood
Number of Bins
0
Number of Shelves
1
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 36 in

Ratings & reviews