WorkTable, Silver, 36inD, 96inW

  • Mfr # TH2G-368
  • Zoro # G823357241
product price: 
$
1,489.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Work Surface Width
96 in
Work Surface Depth
36 in
Number of Drawers
0
Maximum Adjustable Height
36 1/2 in
Portability
Stationary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TH2G-368
Zoro #
G823357241
UPC #
747545 15824 6
Country of Origin
United States

Dimensions

Work Surface Width
96 in
Work Surface Depth
36 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
36 in
Overall Width
96 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Non-Metal Top Thickness
1 3/4 in

Details

Number of Drawers
0
Portability
Stationary
Item
Work Table
Frame Metal Material Gauge
12 ga
For Environment
Food Industry
For Location
Indoor
Number of Shelves
0
Unit Type
Not Expandable or Modular
Assembly
Unassembled
Color
Silver
Included Components
Side and Rear Crossrails
Maximum Shelf Load Capacity
200
Frame Material
Steel
Expandable Work Surface
No
Standards
NSF
Frame Construction
Welded Only
Edge Shape
Square
NSF Certified
NSF Certified
Overall Load Capacity
1,056 lb
Frame Material Finish
Galvanized
Foot Type
Adjustable Bullet Feet
Number of Bins
0
Number of Flow Rails
0
Top Material
Hard Maple Wood
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Steel, Frame Material Finish Galvanized, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 36 in

Ratings & reviews