ATTTL86109 Phone- Corded-Cordless- 6.0- 2-Line- Caller ID- W-BT- BK-SR
- Mfr # ATTTL86109
- Zoro # G604163276
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Features
Conference Call, Redial, Multilingual Menu, On-hook Dialing, Digital Answering System, Call Waiting, Caller Log, Volume Control, Remote Access, Intercom, Indicator, Call Transfer, Expandable, Call Screening
Includes
TL86109 Cordless Phone with Answering Machine, 1 x Cordless Handset, 1 x Charger, Telephone Line Cord, 2 x AC Adapter, 1 x Battery Pack, 1 x Wall Mount Bracket, User's Manual, Quick Start Guide
Speakerphone
Yes
Mounting
Desktop, Wall
Multiple Conferencing
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATTTL86109
- Zoro #
- G604163276
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Cordless Phone
- Features
- Conference Call, Redial, Multilingual Menu, On-hook Dialing, Digital Answering System, Call Waiting, Caller Log, Volume Control, Remote Access, Intercom, Indicator, Call Transfer, Expandable, Call Screening
- Includes
- TL86109 Cordless Phone with Answering Machine, 1 x Cordless Handset, 1 x Charger, Telephone Line Cord, 2 x AC Adapter, 1 x Battery Pack, 1 x Wall Mount Bracket, User's Manual, Quick Start Guide
- Speakerphone
- Yes
- Mounting
- Desktop, Wall
- Multiple Conferencing
- 4
- Screen Type
- LCD
- Backlight
- Yes
- Remote Access
- Yes
- Max. Cordless Handset Supported
- 12
- Number of Analog Phone Lines
- 2
- Wireless Technology
- Bluetooth
- Number of Phone Lines
- 2
- Energy Star
- Yes
- Mount Type
- Wall Mountable, Desktop
- Headset Port
- Yes
- Environmentally Friendly
- Yes
- Maximum Cordless Handset Supported
- 12
- Total Number of Phone Lines
- 2
Description
Dect 6.0 two-line telephone system with one cordless handset is Bluetooth capable so you can make and receive your cell phone calls on all handsets. Download up to 6,000 cell phonebook entries to cordless handset for use with your cell phone calls or your landline calls. Pair with up to four Bluetooth cell phones with the base with corded handset and simultaneously connect up to two Bluetooth cell phones to manage calls. Dect 6.0 technology delivers up to 45 percent more range over 2.4 GHz and 5.8 GHz phone systems without needing a boost in power. Telephone system also offers Caller ID/Call Waiting with a 50 name/number history, 14-minute digital answering machine, dial-in-base speakerphone, handset speakerphone, equalizer for customized audio, call transfer using the intercom, call screening/intercept, message retrieval from handsets, and remote access. Expand up to 12 handsets on a single phone jack. Setup menu is in English, Spanish and French. Energy Star qualified.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.