This item is Discontinued.

Advanced Cable Ties Cable Tie Assortment Kit AL-ACTPAC-401-A100-0

Cable Tie Assortment Kit (Discontinued)

  • Mfr # AL-ACTPAC-401-A100-0
  • Zoro # G502696661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL-ACTPAC-401-A100-0
Zoro #
G502696661
UPC #
840476015159
Country of Origin
United States

Dimensions

Max. Bundle Dia.
1.1
Width
7.5
Height
2
Length
15.2

Details

Material
Nylon

Description

This cable tie assortment kit eliminates the hassle and time spent searching for the right size cable tie. This kit is designed to fit into tool boxes or hang on pegboards. Exceptional value compared to purchasing items separately. Includes 100 – 11"L ties, 100 – 7"L ties, 200 – 4"L ties and one tension tool to quickly tighten and cuts excess strap with a simple twist of the tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.