
Cable Tie, 20 in L, 5.90 in Max Bundle Dia., Silver, Stainless Steel, 150 lb Strength, 100 PK (Discontinued)
- Mfr # AL-20-100-SS-C
- Zoro # G302679901
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL-20-100-SS-C
Zoro #
G302679901
UPC #
840476033542
Country of Origin
United States
Dimensions
Nominal Length
20 in
Width
3/16 in
Nominal Max. Bundle Dia.
5.90 in
Details
Item
Cable Tie
Cable Tie Style
Corrosion Resistant
Color
Silver
Material
Stainless Steel
Tensile Strength
150 lb
Outdoor Use
Yes
Description
This tough, heavy-duty Stainless Steel Cable Tie has 100-lb. tensile strength and features a ball locking mechanism to ensure tight closure. Ideal for outdoor use, use on vibrating equipment, chemical exposure and more.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.