Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Advanced Cable Ties Stainless Steel Cable Tie AL-27-100-SS-C

Stainless Steel Cable Tie (Discontinued)

  • Mfr # AL-27-100-SS-C
  • Zoro # G102679934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL-27-100-SS-C
Zoro #
G102679934
UPC #
840476036123
Country of Origin
United States

Dimensions

Width
27.5
Length
2.5
Max. Bundle Dia.
1.42
Height
1

Details

Color
Silver

Description

This tough, heavy-duty Stainless Steel Cable Tie has 100-lb. tensile strength and features a ball locking mechanism to ensure tight closure. Ideal for outdoor use, use on vibrating equipment, chemical exposure and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.