Cable Tie, 11 in L, 3.06 in Max Bundle Dia., Black, Nylon, 50 lb Strength, 500 PK

  • Mfr # AL-11-50 0-D

  • Zoro # G402696334


product price:  $31.65
/pk 500, $0.06/ea

Key Features

Cable Tie Style
Standard, UV Resistant
Width
3/16 in
Nominal Max. Bundle Dia.
3.06 in
Material
Nylon
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL-11-50 0-D
Zoro #
G402696334
UPC #
840476006782
Country of Origin
United States

Dimensions

Nominal Length
11 in
Width
3/16 in
Nominal Max. Bundle Dia.
3.06 in

Details

Item
Cable Tie
Cable Tie Style
Standard, UV Resistant
Color
Black
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
Yes

Description

Secure fencing, cables, wiring, bags and more with these durable, hassle-free zip ties. These nylon zip ties feature finger grips for easy handling and allow the tie to be partially closed without engaging the pawl. The one-piece design, transition rails and teeth provide a low insertion force, while maintaining a high-tensile strength of 50 lb. 11"L. Pkg. of 500.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.