Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 14 in L, 4 in Max Bundle Dia., Natural, Nylon, 50 lb Strength, 500 PK

  • Mfr # AL-14-50 9-D

  • Zoro # G902696452


product price: $43.79
/pk 500, $0.09/ea

Key Features

Cable Tie Style
Standard
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Material
Nylon
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL-14-50 9-D
Zoro #
G902696452
UPC #
840476008076
Country of Origin
United States

Dimensions

Nominal Length
14 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Natural
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
No

Description

easily secure fencing, cables, wiring, bags and more. These 14"L nylon zip ties are strong enough to securely bind fencing, cables, wiring, bags and more. Pkg. of 500.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.