Zoro Homepage

6 Pad Heavy Duty Race Sprung

  • Mfr # NX1-HDG6

  • Zoro # G415765065


product price: $625.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX1-HDG6
Zoro #
G415765065
UPC #
842385005405
Country of Origin
China

Description

This item kit features ACT's most popular Heavy Duty pressure plate. ACT Heavy Duty pressure plates use exclusive diaphragm design to increase clamp load reduce deflection and maximize clutch life. All diaphragms endure a four-stage heat-treating process for unparalleled performance. ACT pressure plates have precision cover stampings to provide rigidity and consistency. ACT's 6-pad spring-centered race disc features a spring-center to properly damp torsional vibrations and resist failure under harsh conditions. ACT spring retainers utilize wraparound spring windows and thicker retainer stampings to provide spring support reduce stress concentrations and increase strength and reliability. With the 6-pad spring-centered race disc engagement is harsher but shifting is faster. The 6-pad spring-centered disc is recommended for larger clutch sizes to absorb more heat. Disc Type: -Race Disc -Engagement: -Light to moderate pedal effort aggressive engagement OE to mild gear rattle -Recommended for high horsepower street or race use Specifications - Spline Count: 24 - Spline Size Inch : 1 - Disk Diameter Inch : 8.8 - Torque Capacity Feet/lbs : 350 - Torque Capacity Over OE: 97% - Pressure Plate Type: Heavy Duty - Kit Contents: 6224206 AT01 N023 PB1012 RB016 - Weight : 15.0 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.