Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Pad Xtreme M-Race Sprung

  • Mfr # ZX6-XTG6

  • Zoro # G715764904


product price: $1,155.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZX6-XTG6
Zoro #
G715764904
UPC #
842385021979
Country of Origin
China

Description

This item kit features an Xtreme pressure plate for the most demanding driver. ACT Xtreme pressure plates use exclusive diaphragm design to increase clamp load reduce deflection and maximize clutch life. All diaphragms endure a four-stage heat-treating process for unparalleled performance. ACT pressure plates have precision cover stampings to provide rigidity and consistency. ACT's 6-pad spring-centered race disc features a spring-center construction to properly damp torsional vibrations and resist failure under harsh conditions. ACT spring retainers utilize wraparound spring windows and thicker retainer stampings to provide spring support reduce stress concentrations and increase strength and reliability. With the 6-pad spring-centered race disc engagement is harsher but shifting is faster. The 6-pad spring-centered disc is recommended for larger clutch sizes to absorb more heat. Monoloc is a one-piece direct replacement or upgrade to the standard two-piece wedge collar and wire ring featured in pull-type clutches. The spring tension of the segmented retaining ring is carefully calculated and tested for optimal performance. It provides uniform loading on the bearing and pressure plate to assure proper alignment regardless of driver influence or vehicle modifications. Monoloc's hardened chrome-moly steel construction will provide years of service. Disc Type: -Race Disc -Engagement: -Moderate to heavy pedal effort aggressive engagement OE to mild gear rattle confidence during hard shifts -Recommended for high horsepower street or race use Specifications - Spline Count: 23 - Spline Size Inch : 1 - Disk Diameter Inch : 9.4 - Torque Capacity Feet/lbs : 575 - Torque Capacity Over OE: 103% - Pressure Plate Type: Xtreme - Kit Contents: 6240508 AT03 MZ028X PB1013 RB600 - Weight : 17.0 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.