Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Pad Xtreme Race Rigid

  • Mfr # AR1-XTR6

  • Zoro # G115782256


product price: $754.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR1-XTR6
Zoro #
G115782256
UPC #
837055009951
Country of Origin
China

Description

This item kit features an Xtreme pressure plate for the most demanding driver. ACT Xtreme pressure plates use exclusive diaphragm design to increase clamp load reduce deflection and maximize clutch life. All diaphragms endure a four-stage heat-treating process for unparalleled performance. ACT pressure plates have precision cover stampings to provide rigidity and consistency. ACT's 6-pad rigid race discs are made with high quality ceramic friction materials. The chrome-moly hub is heat-treated for strength and durability. The lightweight rigid design allows for quicker shifts and smooth trouble-free service. With the 6-pad rigid race disc engagement is harsher but shifting is faster. The 6-pad rigid race disc is recommended for larger clutch sizes to absorb more heat. Disc Type: -Race Disc -Engagement: -Moderate to heavy pedal effort aggressive engagement increased gear rattle -Recommended for race use only Specifications - Spline Count: 24 - Spline Size Inch : 1.03 - Disk Diameter Inch : 8.4 - Torque Capacity Feet/lbs : 435 - Torque Capacity Over OE: 128% - Pressure Plate Type: Xtreme - Kit Contents: 6214010A AT78 H024X PBNA004 RB313 - Weight : 10.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.