Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Pad Xtreme Race Sprung

  • Mfr # NS3-XTG6

  • Zoro # G416321512


product price: $807.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS3-XTG6
Zoro #
G416321512
UPC #
-
Country of Origin
China

Description

This item kit features an Xtreme pressure plate for the most demanding driver ACT Xtreme pressure plates use exclusive diaphragm design to increase clamp load reduce deflection and maximize clutch life All diaphragms endure a four stage heat treating process for unparalleled performance ACT pressure plates have precision cover stampings to provide rigidity and consistency ACT 6 pad spring centered race disc features a spring center construction to properly damp torsional vibrations and resist failure under harsh conditions ACT spring retainers utilize wraparound spring windows and thicker retainer stampings to provide spring support reduce stress concentrations and increase strength and reliability With the 6 pad spring centered race disc engagement is harsher but shifting is faster The 6 pad spring centered disc is recommended for larger clutch sizes to absorb more heat Disc Type Race Disc Engagement Moderate to heavy pedal effort aggressive engagement OE to mild gear rattle Recommended for high horsepower street or race use Specifications Spline Count 24 Spline Size (Inch) 1 Disk Diameter (Inch) 9 4 Torque Capacity (Feet lbs) 630 Torque Capacity Over OE 123% Pressure Plate Type Xtreme Kit Contents 6240306 AT01 N013X Weight 19 1 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.