
Heavy Duty Performance Street Sprung
Mfr # Z65-HDSS
Zoro # G516321528
product price: $706.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z65-HDSS
Zoro #
G516321528
UPC #
-
Country of Origin
China
Description
This item kit features ACT most popular Heavy Duty pressure plate and most popular street disc ACT Heavy Duty pressure plates use exclusive diaphragm design to increase clamp load reduce deflection and maximize clutch life All diaphragms endure a four stage heat treating process for unparalleled performance ACT pressure plates have precision cover stampings to provide rigidity and consistency ACT Performance Street discs feature premium organic materials with high copper content for better heat transfer and steel backed lining for greater burst strength and durability These discs have reduced marcel for faster shift action to complement ACT pressure plates with increased strength and reliability Disc Type Street Disc Engagement Light to moderate pedal effort smooth positive engagement OE to mild gear rattle Recommended for street and race use Specifications Spline Count 23 Spline Size (Inch) 1 Disk Diameter (Inch) 9 4 Torque Capacity (Feet lbs) 330 Torque Capacity Over OE 34% Pressure Plate Type Heavy Duty Kit Contents 3000204 AT03 MZ010 PB1013 RB091 Weight 15 9 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.