Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Performance Street Sprung

  • Mfr # ZM8-HDSS

  • Zoro # G215765012


product price: $670.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZM8-HDSS
Zoro #
G215765012
UPC #
837055002778
Country of Origin
China

Description

This item kit features ACT's most popular Heavy Duty pressure plate and most popular street disc. ACT Heavy Duty pressure plates use exclusive diaphragm design to increase clamp load reduce deflection and maximize clutch life. All diaphragms endure a four-stage heat-treating process for unparalleled performance. ACT pressure plates have precision cover stampings to provide rigidity and consistency. ACT's Performance Street discs feature premium organic materials with high copper content for better heat transfer and steel-backed lining for greater burst strength and durability. These discs have reduced marcel for faster shift action to complement ACT pressure plates with increased strength and reliability. Disc Type: -Street Disc -Engagement: -Light to moderate pedal effort smooth positive engagement OE to mild gear rattle -Recommended for street and race use Specifications - Spline Count: 23 - Spline Size Inch : 1 - Disk Diameter Inch : 9.4 - Torque Capacity Feet/lbs : 330 - Torque Capacity Over OE: 34% - Pressure Plate Type: Heavy Duty - Kit Contents: 3000204 AT03 MZ010 PB1013 RB110 - Weight : 15.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.