Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xtreme-M Performance Street Sprung

  • Mfr # ME2-XTSS

  • Zoro # G115765051


product price: $1,135.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME2-XTSS
Zoro #
G115765051
UPC #
842385021641
Country of Origin
China

Description

This item kit features an Xtreme pressure plate for the most demanding driver. ACT Xtreme pressure plates use exclusive diaphragm design to increase clamp load reduce deflection and maximize clutch life. All diaphragms endure a four-stage heat-treating process for unparalleled performance. ACT pressure plates have precision cover stampings to provide rigidity and consistency. ACT's Performance street discs are the most popular disc purchased. They feature premium organic materials with higher copper content for better heat transfer and steel-backed lining for greater burst strength and durability. These discs feature a reduced marcel for faster shift action to complement ACT pressure plates. Quiet operation with increased strength and reliability. Monoloc is a one-piece direct replacement or upgrade to the standard two-piece wedge collar and wire ring featured in pull-type clutches. The spring tension of the segmented retaining ring is carefully calculated and tested for optimal performance. It provides uniform loading on the bearing and pressure plate to assure proper alignment regardless of driver influence or vehicle modifications. Monoloc's hardened chrome-moly steel construction will provide years of service. Disc Type: -Street Disc -Engagement: -Moderate to heavy pedal effort smooth positive engagement OE to mild gear rattle confidence during hard shifts -Recommended for street and race use Specifications - Spline Count: 23 - Spline Size Inch : 1 - Disk Diameter Inch : 9.4 - Torque Capacity Feet/lbs : 590 - Torque Capacity Over OE: 64% - Pressure Plate Type: Xtreme - Kit Contents: 3000305 AT03 MB018X RB601 - Weight : 17.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.