Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

aFe Magnum Flow Pro Dry S Air Filter

  • Mfr # A15-2191040

  • Zoro # G915828864


product price: $129.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A15-2191040
Zoro #
G915828864
UPC #
802959210772
Country of Origin
China

Details

Item
Air Filter

Description

Our products are assured for reliability and durability which has high quality and standard. We always work towards to fulfill the requirements of our end users. Durable and reliable products at great prices You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style comfort and functionality of your vehicle. With three layers of progressively finer mesh synthetic media between 100% polyurethane top and base this high flow oil-free conical performance filter provides maximum convenience and easy maintenance with excellent airflow. Washable and reusable for multiple cleanings the tall open evenly spaced pleats provide excellent dust holding capacity for longer service cycle between cleanings. Inverted top design offers additional dust holding capacity for longer service cycle. Pliable polyurethane flange with integrated bumps insures tight no leak seal over the life of the filter. Features -Magnum Flow Pro Dry S Air Filter Specifications - Filter Dimensions: 5 1/2 Base - 7 x 10 Top - 6 3/4 x 5 1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.