This item is Discontinued.

Advanced Foil Systems Advanced Foil Systems-Aluma-Foil Super Plus Radiant Barrier, 14.5-Inches x 413.2-Linear Feet (500 Square Feet), silver BAFSP-145500

This item is Discontinued.

Advanced Foil Systems

Advanced Foil Systems-Aluma-Foil Super Plus Radiant Barrier, 14.5-Inches x 413.2-Linear Feet (500 Square Feet), silver (Discontinued)

Mfr # BAFSP-145500
Zoro # G904861131
UPC # 858734003008
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BAFSP-145500
Zoro #
G904861131
UPC #
858734003008
Country of Origin
United States

Dimensions

Width
2.75
Duct Insulation Width
2.75
Duct Insulation Length
2.75

Details

Duct Insulation Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.