Zoro Homepage

AN Big Bud 250mL

  • Mfr # GL525050-12

  • Zoro # G805979263


product price: $17.15
/ea

Key Features

Size
3.25 x 1.75 x 5 inches
Material
organic and natural ingredients
Color
White
Height
5
Length
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL525050-12
Zoro #
G805979263
UPC #
845268003024
Country of Origin
United States

Dimensions

Size
3.25 x 1.75 x 5 inches
Height
5
Length
2
Width
3

Details

Item
AN Big Bud 250mL
Material
organic and natural ingredients
Color
White
Fabric Weight
0.6
Weight
0.60

Description

* Larger, heavier, denser flowers
* Flowers with more essential oils, aromatics, terpenoids, phenols and other potency factors
* Measurable, significant increases in overall harvest weight and market value
* No assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.