Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Pressure PVC Sprayer Hoses

  • Mfr # 310-1/2-50

  • Zoro # G602710595


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
10
Hose Length
18.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310-1/2-50
Zoro #
G602710595
UPC #
700191397063
Country of Origin
Korea, Republic of

Dimensions

Hose Inside Dia.
10
Hose Length
18.3

Description

Replace your high-pressure sprayer hose with this durable, PVC hose. This highly flexible and lightweight hose is chemical resistant and has a high burst pressure of 3,200 psi. Ideal for use with agricultural chemicals, fertilizers, water or compressed air. May be used in temperature ranges from –10° to 130&degF. Available in 1/2" I.D. 50'L. Couplers not included.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.