Zoro Homepage

Super Swivels for Hose Reels

  • Mfr # 23156

  • Zoro # G602696509


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
0.9
Cart Height
2.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23156
Zoro #
G602696509
UPC #
700191397001
Country of Origin
United States

Dimensions

Outside Diameter
0.9
Cart Height
2.7

Description

Replacing your current hose reel swivels with 90° Super Swivels® will reduce hose kinking on your hose reels. Nickel-plated swivels feature Aflas® seals which provide good chemical resistance and a grease fitting for lubrication. Temperature range for seals is 32°F to 400°F.

Choose NPT fitting size from the drop-down menu above.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.