
Cryogenic Storage Vial, 5ml, Sterile, green caps, 50 per bag, 2 bags per case, 100PK
Mfr # 212500
Zoro # G816560436
product price: $63.45
/pk 100, $0.63/eaKey Features
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Polypropylene
Capacity
5.0 ML
Height
57 mm
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212500
Zoro #
G816560436
UPC #
-
Country of Origin
China
Dimensions
Height
57 mm
Dia.
15 mm
Details
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Polypropylene
Capacity
5.0 ML
Color
Green
Item
Cryogenic Storage Vial, 5ml, Sterile, green caps, 50 per bag, 2 bags per case
Description
Convenient 5ml capacity vial is ideal for low temperature freezer storage to -70°C. Vial has a skirted bottom for free standing use and external threading on vial provides a smooth interior surface. Additional features include easy to read white printed graduations and a large marking area. Screw cap features an internal sealing ring for a secure fit. Packaged as 50 vials and caps per bag with 2 bags per case 100 per case.Sterile, polypropyleneSmooth InteriorVial Outer Dimensions: 15 mm x 57 mmCapacity: 5 mlShipping Weight: 1 lbsShipping Dimensions: 7.00 x 3.25 x 9.50Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.