
RPI 96-Well Assay Plates, Sterile, Round Bottom with Lid, Individually Wrapped, 100 per Case, 100PK
Mfr # 141382
Zoro # G916555004
product price: $352.99
/pk 100, $3.53/ea
Free Shipping & Returns
Key Features
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
40 - 280 L
Includes
Lid
Material
Clear Plastic
Application
Assay
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
141382
Zoro #
G916555004
UPC #
-
Country of Origin
China
Details
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
40 - 280 L
Item
RPI 96-Well Assay Plates, Sterile, Round Bottom with Lid, Individually Wrapped, 100 per Case
Includes
Lid
Material
Clear Plastic
Application
Assay
Description
Plates for high throughput screening and suspension culture applications. Plates are compatible with all popular high throughput sequencers. Suggested 40 - 280 l working well volume. Plate ridges permit stable stacking to save bench top and incubator. Alphanumeric notation system for easy orientation and sample identification. Supplied as clear plastic. Dimensions: 3 3/8 x 5 x 1 1/16 H inchesShipping Weight: 6.0001 lbsShipping Dimensions: 24.00 x 16.00 x 16.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.