Zoro Homepage

250' 3/32 Diameter 7x7 Stainless Steel Aircraft Cable

  • Mfr # SSAC0937X7R250

  • Zoro # G308642879


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material
7X7 Type 304 Stainless Steel Aircraft Cable
Length
250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSAC0937X7R250
Zoro #
G308642879
UPC #
707022346375
Country of Origin
China

Dimensions

Length
250 in

Details

Material
7X7 Type 304 Stainless Steel Aircraft Cable

Description

Used for many material handling applications. Cables are made of stainless steel for long lasting durability and dependability. Stainless Aircraft Cable is made in accordance with Federal Specification RR-W-410D. Breaking Strength ratings are listed for comparison purposes only. Actual operating loads may vary but should not exceed the recommended design factor of 20% of the products breaking strength. Galvanized Aircraft Cable is made in accordance with Federal Specification RR-W-140D. Breaking Strength ratings are listed for comparison purposes only. Actual operating loads may vary but should not exceed the recommended design factor of 20% of the products breaking strength.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.