Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advantage Single Fold Paper Towels, 250 Sheets, White, 16 PK

  • Mfr # TTWSF

  • Zoro # G4930670


product price: $99.99
/pk 16, $6.25/ea
Free Shipping & Returns

Key Features

Color
White
Product Series
Advantage
Number of Sheets
250
Package Size
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TTWSF
Zoro #
G4930670
UPC #
10727351043025
Country of Origin
United States

Dimensions

Package Size
16

Details

Paper Towel Type
Single Fold
Item
Paper Towels
Color
White
Product Series
Advantage
Number of Sheets
250

Description

Advantage w/Single-Fold Towels,PK16, Package Quantity 16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.