
Aiko Dove Stripe Wallpaper
Mfr # 4035-617610
Zoro # G322585763
product price: $73.99
/eaKey Features
Material
Vinyl
Length
20.9 in
Depth
0.025 in
Width
396 in
Color
Dove
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4035-617610
Zoro #
G322585763
UPC #
-
Country of Origin
Germany
Dimensions
Length
20.9 in
Depth
0.025 in
Width
396 in
Details
Material
Vinyl
Color
Dove
Application
Unpasted
Finish
Metallic,Raised Ink,Textured
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.