Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Al Fresco Champagne Plaster Wallpaper

  • Mfr # 4168-17701

  • Zoro # G022584547


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Application
Unpasted
Color
Champagne
Length
20.9 in
Depth
0.025 in
Material
Non Woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4168-17701
Zoro #
G022584547
UPC #
-
Country of Origin
China

Dimensions

Length
20.9 in
Depth
0.025 in
Width
360 in

Details

Application
Unpasted
Color
Champagne
Material
Non Woven
Finish
Metallic,Textured

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.