
Albers Grey Squares Wallpaper
Mfr # 2980-38593-4
Zoro # G322584971
product price: $71.39
/eaKey Features
Length
20.9 in
Material
Non Woven
Depth
0.025 in
Width
396 in
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2980-38593-4
Zoro #
G322584971
UPC #
-
Country of Origin
Germany
Dimensions
Length
20.9 in
Depth
0.025 in
Width
396 in
Details
Material
Non Woven
Color
Grey
Application
Unpasted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.