Albright Light Blue Weathered Oak Panels Wallpaper
Mfr # 4015-427332
Zoro # G422583096
product price: $69.99
/eaKey Features
Color
Light Blue
Application
Unpasted
Width
396 in
Length
21 in
Material
Vinyl on Non Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4015-427332
Zoro #
G422583096
UPC #
-
Country of Origin
Germany
Dimensions
Width
396 in
Length
21 in
Depth
0.025 in
Details
Color
Light Blue
Application
Unpasted
Material
Vinyl on Non Woven
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.