Andrew Seafoam Sailboat Wallpaper
Mfr # 4041-01704
Zoro # G922583312
product price: $81.59
/ea
Free Shipping & Returns
Key Features
Length
20.5 in
Width
396 in
Application
Prepasted
Depth
0.025 in
Finish
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4041-01704
Zoro #
G922583312
UPC #
091212170568
Country of Origin
United States
Dimensions
Length
20.5 in
Width
396 in
Depth
0.025 in
Details
Color
Seafoam
Application
Prepasted
Finish
Metallic
Material
Non Woven Blend
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.