Anzu Slate Frond Wallpaper
Mfr # 4035-617429
Zoro # G022585230
product price: $73.99
/eaKey Features
Finish
Metallic,Raised Ink
Width
396 in
Depth
0.025 in
Length
20.9 in
Application
Unpasted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4035-617429
Zoro #
G022585230
UPC #
-
Country of Origin
Germany
Dimensions
Width
396 in
Depth
0.025 in
Length
20.9 in
Details
Finish
Metallic,Raised Ink
Color
Slate
Material
Vinyl
Application
Unpasted
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.