Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Attia Light Blue Floral Wallpaper

  • Mfr # 2980-485134

  • Zoro # G222583555


product price: $71.99
/ea

Key Features

Finish
Raised Ink,Textured
Application
Unpasted
Material
Non Woven
Width
396 in
Length
20.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2980-485134
Zoro #
G222583555
UPC #
-
Country of Origin
Germany

Dimensions

Width
396 in
Length
20.9 in
Depth
0.025 in

Details

Finish
Raised Ink,Textured
Application
Unpasted
Material
Non Woven
Color
Light Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.