Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bascom Dark Grey Stone Hexagon Wallpaper

  • Mfr # 4015-427127

  • Zoro # G422585014


product price: $69.99
/ea

Key Features

Color
Dark Grey
Depth
0.025 in
Finish
Textured
Application
Unpasted
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4015-427127
Zoro #
G422585014
UPC #
-
Country of Origin
Germany

Dimensions

Depth
0.025 in
Length
21 in
Width
396 in

Details

Color
Dark Grey
Finish
Textured
Application
Unpasted
Material
Vinyl on Non Woven

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.