
Blocks Burgundy Checkered Wallpaper
Mfr # 4157-333459
Zoro # G622582592
product price: $73.99
/eaKey Features
Application
Unpasted
Depth
0.025 in
Length
20.5 in
Width
396 in
Finish
Raised Ink,Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4157-333459
Zoro #
G622582592
UPC #
-
Country of Origin
United Kingdom
Dimensions
Depth
0.025 in
Length
20.5 in
Width
396 in
Details
Application
Unpasted
Finish
Raised Ink,Textured
Color
Burgundy
Material
Non Woven
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.