Advantage C-Fold Paper Towels, 200 Sheets, White, 12 PK

  • Mfr # TTWCF

  • Zoro # G4930698


product price: $90.45
/pk 12, $7.54/ea
Free Shipping & Returns

Key Features

Color
White
Product Series
Advantage
Number of Sheets
200
Package Size
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTWCF
Zoro #
G4930698
UPC #
10792705210101
Country of Origin
United States

Dimensions

Package Size
16

Details

Paper Towel Type
C-Fold
Item
Paper Towels
Color
White
Product Series
Advantage
Number of Sheets
200

Description

Advantage Wht C-Fold Towels,PK16, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.