Cahaya White Woven Wallpaper
Mfr # 4015-3443-11
Zoro # G922582544
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Depth
0.025 in
Length
21 in
Width
396 in
Application
Unpasted
Finish
Glitter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4015-3443-11
Zoro #
G922582544
UPC #
-
Country of Origin
Germany
Dimensions
Depth
0.025 in
Length
21 in
Width
396 in
Details
Color
White
Application
Unpasted
Finish
Glitter
Material
Expanded Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.