
Callie Charcoal Concrete Wallpaper
Mfr # 4125-26706
Zoro # G622583230
product price: $83.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Length
20.5 in
Width
396 in
Color
Charcoal
Finish
Metallic,Raised Ink,Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4125-26706
Zoro #
G622583230
UPC #
-
Country of Origin
United Kingdom
Dimensions
Length
20.5 in
Width
396 in
Depth
0.025 in
Details
Application
Unpasted
Color
Charcoal
Finish
Metallic,Raised Ink,Textured
Material
Non Woven
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.