Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canseco Grey Distressed Texture Wallpaper

  • Mfr # 4044-30689-4

  • Zoro # G622584848


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Width
396 in
Material
Vinyl on Non Woven
Depth
0.025 in
Color
Grey
Length
20.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4044-30689-4
Zoro #
G622584848
UPC #
-
Country of Origin
Germany

Dimensions

Width
396 in
Depth
0.025 in
Length
20.9 in

Details

Material
Vinyl on Non Woven
Color
Grey
Application
Unpasted

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.