This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4125-26752
Zoro #
G322582694
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width
396 in
Length
20.5 in
Depth
0.025 in
Details
Application
Unpasted
Finish
Metallic,Raised Ink,Textured
Material
Non Woven
Color
Blush
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.