
Colter Light Brown Texture Wallpaper
Mfr # 4041-35617
Zoro # G622584930
product price: $62.89
/eaKey Features
Application
Unpasted
Depth
0.025 in
Width
396 in
Color
Light Brown
Finish
Raised Ink,Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4041-35617
Zoro #
G622584930
UPC #
-
Country of Origin
France
Dimensions
Depth
0.025 in
Width
396 in
Length
20.9 in
Details
Application
Unpasted
Color
Light Brown
Finish
Raised Ink,Textured
Material
Vinyl on Non Woven
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.