Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 1/2" Contact Head Water Meter

  • Mfr # AWM-150

  • Zoro # G2301519


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
8
Application
Water Treatment & Filtration
Length
12
Features
Contacting head brass water meters provide an electrical dry contact out for proportional control based on water flow when used with a pulse activated timer or pump. Max temp of 105F.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWM-150
Zoro #
G2301519
UPC #
-
Country of Origin
United States

Dimensions

Height
8
Length
12
Width
8

Details

Material
Brass
Application
Water Treatment & Filtration
Features
Contacting head brass water meters provide an electrical dry contact out for proportional control based on water flow when used with a pulse activated timer or pump. Max temp of 105F.
Color
Blue
For Use With
Water Treatment & Filtration

Description

10 GPC Contacting Head, 150 PSI Max, 1.5 to 100GPM, 105 Degrees F Max.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.