Zoro Homepage

Currin Neutral Wave Wallpaper

  • Mfr # 2980-651515

  • Zoro # G822584655


product price: $61.99
/ea

Key Features

Finish
Raised Ink,Textured
Width
396 in
Depth
0.025 in
Length
20.9 in
Application
Unpasted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2980-651515
Zoro #
G822584655
UPC #
-
Country of Origin
Germany

Dimensions

Width
396 in
Depth
0.025 in
Length
20.9 in

Details

Finish
Raised Ink,Textured
Application
Unpasted
Color
Neutral
Material
Non Woven

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.