Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dermot Silver Horizontal Stripe Wallpaper

  • Mfr # 4041-418477

  • Zoro # G822584976


product price: $73.15
/ea

Key Features

Depth
0.025 in
Width
396 in
Application
Unpasted
Finish
Raised Ink
Length
20.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4041-418477
Zoro #
G822584976
UPC #
-
Country of Origin
Germany

Dimensions

Depth
0.025 in
Width
396 in
Length
20.9 in

Details

Material
Vinyl on Non Woven
Application
Unpasted
Finish
Raised Ink
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.