
Diani White Metallic Tree Wallpaper
Mfr # 2979-37260-2
Zoro # G822583962
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Depth
0.025 in
Length
21 in
Color
White
Width
396 in
Material
Expanded Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2979-37260-2
Zoro #
G822583962
UPC #
-
Country of Origin
Germany
Dimensions
Depth
0.025 in
Length
21 in
Width
396 in
Details
Color
White
Material
Expanded Vinyl
Application
Unpasted
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.