Zoro Homepage

Edsel Charcoal Geometric Wallpaper

  • Mfr # 4044-38022-3

  • Zoro # G622583797


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Width
396 in
Material
Vinyl on Non Woven
Color
Charcoal
Depth
0.025 in
Length
20.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4044-38022-3
Zoro #
G622583797
UPC #
-
Country of Origin
Germany

Dimensions

Width
396 in
Depth
0.025 in
Length
20.9 in

Details

Material
Vinyl on Non Woven
Color
Charcoal
Application
Unpasted

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.