
Elbert Dark Grey Zig Zag Wallpaper
Mfr # 4041-35919
Zoro # G622584060
product price: $73.99
/eaKey Features
Depth
0.025 in
Length
20.9 in
Width
396 in
Material
Vinyl on Non Woven
Application
Unpasted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4041-35919
Zoro #
G622584060
UPC #
-
Country of Origin
France
Dimensions
Depth
0.025 in
Length
20.9 in
Width
396 in
Details
Material
Vinyl on Non Woven
Application
Unpasted
Color
Dark Grey
Finish
Textured
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.